https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczOXxpbWFnZS9qcGVnfGFEQXlMMmd5TWk4eE1EYzNNREE0T1RVM05EUXpNQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDBSU1FsOHpNREI0TXpBd0xtcHdad3xlNjRjNjc2NzcxODhkZmFlNTA1OWRmNmM0NWQxNjQyOTE2MmJhNDYwOGJmZWEzNDMyN2I0NjZjODMzN2ZkNWNh
INA
INA
LR5205-2Z-TVH-XL
INA INA
Description
LR5205-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE
Cam Follower Bearing; 25MM Bore; 62MM Roller Diameter; 20.6MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Part #
LR5205-2Z-TVH-XL
BDI #
1411858
Details
227.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR5205-2Z-TVH-XL/p/1411858
Your Price
$ 227.32 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.34
EAN
4054369371864
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR5205KDDU
Weight / LBS
0.75
Long Description
Cam Follower Bearing; 25MM Bore; 62MM Roller Diameter; 20.6MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Roller Diameter
2.441 Inch | 62 Millimeter
Bore
0.984 Inch | 25 Millimeter
Roller Width
0.811 Inch | 20.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh