MCGILL
MCGILL
MCYRR 12 S
MCGILL MCGILL
Description
MCYRR 12 S CAM FOLLOWER BEARING ; 12MM BORE 32MM RLR DIA 14MM RLR WIDTH
Cam Follower Bearing; 12MM Bore; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
3612031001
BDI #
345194
Details
128.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MCYRR-12-S/p/345194
Your Price
$ 128.52 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.073
EAN
0726166052720
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Black Oxide Coating | Lubri-Disc Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCYRR 12 S
Manufacturer Internal Number
3612031001
Weight / LBS
0.16
Long Description
Cam Follower Bearing; 12MM Bore; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh