MCGILL
MCGILL
MCYRR 12 SX
MCGILL MCGILL
Description
MCYRR 12 SX CAM FOLLOWER BEARING ; MCYR SERIES
Cam Follower Bearing; 12MM Bore; 32MM Roller Diameter; 14MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
3612031101
BDI #
345195
Details
168.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MCYRR-12-SX/p/345195
Your Price
$ 168.14 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.073
EAN
0726166052768
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Black Oxide Coating | Lubri-Disc Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCYRR 12 SX
Manufacturer Internal Number
3612031101
Weight / LBS
0.16
Long Description
Cam Follower Bearing; 12MM Bore; 32MM Roller Diameter; 14MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh