MCGILL
MCGILL
MCYRR 15 SX
MCGILL MCGILL
Description
MCYRR 15 SX CAM FOLLOWER BEARING ; MCYR SERIES
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 18MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
3615031101
BDI #
345199
Details
170.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MCYRR-15-SX/p/345199
Your Price
$ 170.44 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.104
EAN
0726166053086
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Black Oxide Coating | Lubri-Disc Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCYRR 15 SX
Manufacturer Internal Number
3615031101
Weight / LBS
0.23
Long Description
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 18MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.709 Inch | 18 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh