https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNnxpbWFnZS9qcGVnfGFESmpMMmc1TlM4eE1EYzJOemt6TmpJNU1EZzBOaTlKVGtSWVdGaERUVVpNVWxoZldVdGZSa3hVWDA1U01WOURSMTh6TURCNE16QXdMbXB3Wnd8ZDY4ZGI4OTJhOTRiZDEwYmYyNDIyZWM2OTRjODQ0ODg5NGM1NGYxMzM4MjY1OTMyNDgwOGQ1YjU2M2E5ZWYzNA
345238
Cam Follower and Track Roller - Yoke Type
MCGILL
MCGILL
MCYRR 6 X OBSOLETE DO NOT USE 07/24
MCGILL MCGILL
Description
MCYRR 6 X OBSOLETE DO NOT USE 07/24 ; NON-RETURNABLE
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 11MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
3606030100
BDI #
345238
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MCYRR-6-X-OBSOLETE-DO-NOT-USE-07-24/p/345238
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.023
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Black Oxide Coating
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCYRR 6 X
Manufacturer Internal Number
3606030100
Weight / LBS
0.05
Long Description
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 11MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.236 Inch | 6 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh