MCGILL
MCGILL
MCYRR 8
MCGILL MCGILL
Description
MCYRR 8 CAM FOLLOWER BEARING ; 8MM ID X 24MM OD X 14MM WIDE
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
3608030000
BDI #
345239
Details
74.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MCYRR-8/p/345239
Your Price
$ 74.20 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.041
EAN
0726166051945
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Black Oxide Coating
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCYRR 8
Manufacturer Internal Number
3608030000
Weight / LBS
0.09
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.315 Inch | 8 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh