SMITH BEARING
SMITH BEARING
MFYR-150
SMITH BEARING SMITH BEARING
Description
MFYR-150 TRACK ROLLER BEARING ; FLANGED YOKE TYPE
Cam Follower Bearing; 55MM Bore; 150MM Roller Diameter; 70MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Part #
MFYR-150
BDI #
841355
Details
1108.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MFYR-150/p/841355
Your Price
$ 1,108.38 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
9.56
EAN
0651041211896
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MFYR 150
Long Description
Cam Follower Bearing; 55MM Bore; 150MM Roller Diameter; 70MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Roller Width
2.756 Inch | 70 Millimeter
Bore
2.165 Inch | 55 Millimeter
Roller Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh