SMITH BEARING
SMITH BEARING
MFYR-200
SMITH BEARING SMITH BEARING
Description
MFYR-200 TRACK ROLLER BEARING ; FLANGED YOKE TYPE
Cam Follower Bearing; 70MM Bore; 200MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Part #
MFYR-200
BDI #
841356
Details
2380.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MFYR-200/p/841356
Your Price
$ 2,380.96 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
20.78
EAN
0651041211902
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MFYR 200
Long Description
Cam Follower Bearing; 70MM Bore; 200MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Roller Diameter
7.874 Inch | 200 Millimeter
Roller Width
2.992 Inch | 76 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh