SMITH BEARING
SMITH BEARING
MFYR-250
SMITH BEARING SMITH BEARING
Description
MFYR-250 TRACK ROLLER BEARING ; FLANGED YOKE TYPE
Cam Follower Bearing; 70MM Bore; 250MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Part #
MFYR-250
BDI #
841357
Details
4446.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MFYR-250/p/841357
Your Price
$ 4,446.80 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
37.25
EAN
0651041204980
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MFYR 250
Long Description
Cam Follower Bearing; 70MM Bore; 250MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Bore
2.756 Inch | 70 Millimeter
Roller Diameter
9.843 Inch | 250 Millimeter
Roller Width
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh