SMITH BEARING
SMITH BEARING
MPYR-200
SMITH BEARING SMITH BEARING
Description
MPYR-200 TRACK ROLLER BEARING ; PLAIN YOKE TYPE
Cam Follower Bearing; 70MM Bore; 200MM Roller Diameter; 76MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Part #
MPYR-200
BDI #
841339
Details
1985.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MPYR-200/p/841339
Your Price
$ 1,985.60 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
19.58
EAN
0651041211803
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MPYR 200
Long Description
Cam Follower Bearing; 70MM Bore; 200MM Roller Diameter; 76MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Bore
2.756 Inch | 70 Millimeter
Roller Diameter
7.874 Inch | 200 Millimeter
Roller Width
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh