SMITH BEARING
SMITH BEARING
MPYR-50
SMITH BEARING SMITH BEARING
Description
MPYR-50 TRACK ROLLER BEARING ; PLAIN YOKE TYPE
Cam Follower Bearing; 15MM Bore; 50MM Roller Diameter; 32MM Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Part #
MPYR-50
BDI #
20525364
Details
124.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MPYR-50/p/20525364
Your Price
$ 124.96 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.32
EAN
0651041204997
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Weight / LBS
0.70548
Long Description
Cam Follower Bearing; 15MM Bore; 50MM Roller Diameter; 32MM Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Bore
0.591 Inch | 15 Millimeter
Roller Width
1.26 Inch | 32 Millimeter
Roller Diameter
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh