SMITH BEARING
SMITH BEARING
MUTD-45-D
SMITH BEARING SMITH BEARING
Description
MUTD-45-D NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW YOKE TYPE
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing - Double Row; Relubricatable
Part #
MUTD-45-D
BDI #
22459131
Details
143.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MUTD-45-D/p/22459131
Your Price
$ 143.04 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.883
EAN
0651041155602
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Heavy Rollers
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Weight / LBS
1.94668
Long Description
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing - Double Row; Relubricatable
Roller Diameter
3.346 Inch | 85 Millimeter
Roller Width
1.181 Inch | 30 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh