https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNnxpbWFnZS9qcGVnfGFESmpMMmc1TlM4eE1EYzJOemt6TmpJNU1EZzBOaTlKVGtSWVdGaERUVVpNVWxoZldVdGZSa3hVWDA1U01WOURSMTh6TURCNE16QXdMbXB3Wnd8ZDY4ZGI4OTJhOTRiZDEwYmYyNDIyZWM2OTRjODQ0ODg5NGM1NGYxMzM4MjY1OTMyNDgwOGQ1YjU2M2E5ZWYzNA
SMITH BEARING
SMITH BEARING
MYR-45-C
SMITH BEARING SMITH BEARING
Description
MYR-45-C NEEDLE BRG CAM FOLLOWER ; CAGED YOKE TYPE CROWNED SEALED
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
MYR-45-C
BDI #
842167
Details
236.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MYR-45-C/p/842167
Your Price
$ 236.94 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
EAN
0651041185265
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MYR 45 C
Weight / LBS
2.006
Long Description
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
1.772 Inch | 45 Millimeter
Roller Width
1.181 Inch | 30 Millimeter
Roller Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh