![MYRV-45-SC](/medias/INDXXXCMFLRX-YK-FLT-NR1-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjl8aW1hZ2UvanBlZ3xhRFF6TDJnelppOHhNREkwTURNM05qUTNNVFU0TWk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlHUTE4ek1EQjRNekF3TG1wd1p3fDJhYWRjMDI0MGVkNmM2MzRhMDk5NTQyOGU2OGYwMmVhODczZjAyZGM5MzBlNDI3MzAzYjhlNDRhOWE2ZTM3MWY)
![MYRV-45-SC](/medias/INDXXXCMFLRX-YK-FLT-NR1-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjl8aW1hZ2UvanBlZ3xhRFF6TDJnelppOHhNREkwTURNM05qUTNNVFU0TWk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlHUTE4ek1EQjRNekF3TG1wd1p3fDJhYWRjMDI0MGVkNmM2MzRhMDk5NTQyOGU2OGYwMmVhODczZjAyZGM5MzBlNDI3MzAzYjhlNDRhOWE2ZTM3MWY)
SMITH BEARING
SMITH BEARING
MYRV-45-SC
SMITH BEARING SMITH BEARING
Description
MYRV-45-SC NEEDLE BRG CAM FOLLOWER ; FULL COMPL YOKE TYPE CROWNED SEALED
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
MYRV-45-SC
BDI #
842237
Details
258.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MYRV-45-SC/p/842237
Your Price
$ 258.38 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.935
EAN
0651041185456
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MYRV 45 SC
Weight / LBS
2.061
Long Description
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
1.181 Inch | 30 Millimeter
Roller Diameter
3.346 Inch | 85 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh