https://www.bdiexpress.com/medias/INDKOYCMFLRX-YK-CRN-NR1-CG-NA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDB8aW1hZ2UvanBlZ3xhRFF3TDJoa05DODVPRE0wTlRRM016UTNORGcyTDBsT1JFdFBXVU5OUmt4U1dGOVpTMTlEVWs1ZlRsSXhYME5IWDA1Qlh6TXdNSGd6TURBdWFuQm58MjFkMjk4YzkzY2NhYzFiY2M0ZDg0MDkyMDUzMzcwMWFiZjhkODE1Y2I0YjUyZDI2ZjY1M2ZjNmI0NTc0MzZjZg
KOYO
KOYO
NA2204.2RS
KOYO KOYO
Description
NA2204.2RS ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 17.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NA2204.2RS
BDI #
1407739
Details
107.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NA2204-2RS/p/1407739
Your Price
$ 107.79 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.172
EAN
0605790209246
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.386
Long Description
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 17.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.787 Inch | 20 Millimeter
Roller Width
0.701 Inch | 17.8 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh