![NAST45ZZUU](/medias/INDXXXCMFLRX-YK-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI0Nzl8aW1hZ2UvanBlZ3xhRGhqTDJnMFl5OHhNRFF4T0RZNE1qVTVNek14TUM5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fGRlYTIzYzRiZTU0ZDAzY2I4NDUxMjFlMzFlYmNiMjNlZjRjOGFiMjhhMGVhMDdlZGZhYWMwNWJlZjRhZmMyZDU)
![NAST45ZZUU](/medias/INDXXXCMFLRX-YK-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI0Nzl8aW1hZ2UvanBlZ3xhRGhqTDJnMFl5OHhNRFF4T0RZNE1qVTVNek14TUM5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fGRlYTIzYzRiZTU0ZDAzY2I4NDUxMjFlMzFlYmNiMjNlZjRjOGFiMjhhMGVhMDdlZGZhYWMwNWJlZjRhZmMyZDU)
IKO
IKO
NAST45ZZUU
IKO IKO
Description
NAST45ZZUU CAM FOLLOWER BEARING
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 25.8MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NAST-45-ZZUU
BDI #
515985
Details
171.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NAST45ZZUU/p/515985
Your Price
$ 171.54 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.759
EAN
4549557044946
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAST45ZZUU
Weight / LBS
1.676
Long Description
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 25.8MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
1.772 Inch | 45 Millimeter
Roller Width
1.016 Inch | 25.8 Millimeter
Roller Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh