https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NDV8aW1hZ2UvanBlZ3xhRGRsTDJnellTOHhNRFF4T0RZNE1qQXdNelE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fDllNWI0MzJiNmJjZmMyNjlmMDNjNTNkNDEwNTk0NWVmMjUyMTFmNTc1MmMyMzZjOGRiNjUwOTVmY2VjZjQ0N2Q
IKO
IKO
NAST6R
IKO IKO
Description
NAST6R CAM FOLLOWER BEARING
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 9.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
NAST6R
BDI #
515994
Details
39.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NAST6R/p/515994
Your Price
$ 39.64 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.017
EAN
4549557062421
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAST6R
Weight / LBS
0.039
Long Description
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 9.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.236 Inch | 6 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter
Roller Width
0.386 Inch | 9.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh