https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyMXxpbWFnZS9qcGVnfGFHTmhMMmhoTWk4eE1EYzJPRGMyTVRFNU1qUTNPQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDA1U01WOURSMTh6TURCNE16QXdMbXB3Wnd8NjM3NDUwMmY5OWZjMDQ5ZDQ5ODhmZmY3MWEwMTIzMzgyYzBiMzAyNDk2OTQ5ODMyZjNmNjg2ODdmY2VjMDJkYQ
INA
INA
NATR10-PP
INA INA
Description
INA NATR10-PP
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATR10-PP
BDI #
15051388
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATR10-PP/p/15051388
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.06
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring | 3 Stage Sealing
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NATR10PP
Manufacturer Internal Number
0
Weight / LBS
0.141
Long Description
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.394 Inch | 10 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh