https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzNzV8aW1hZ2UvanBlZ3xhR1JsTDJnd1pDOHhNRFF4TkRVNE16YzNOVEkyTWk5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fGZhMWRkNDJmOGI0NWE5ZDIwYmE2NGFiZjA5OGJjOWUxMzk5MDgwMDcwNTVlODZmMmNmNWMxZGVjOWU2YzhjZTM
NTN
NTN
NATR50X100X38
NTN NTN
Description
NATR50X100X38 TRACK RLR BRG ; 50MMX100MMX38MM
Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
NATR50X100X38
BDI #
1224706
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATR50X100X38/p/1224706
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.528
EAN
4547359112252
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.373
Long Description
Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter
Roller Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh