https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-FLT-NR1-FC-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjJ8aW1hZ2UvanBlZ3xhR1l6TDJnM1pTOHhNRFF4TkRVNE1qVXpNREEzT0M5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlHUTE5TVRGOHpNREI0TXpBd0xtcHdad3w2NTAyYWQ0ODQxNGRmNDE2YjYwZWQwZDQwMjQ4NWY4YTg1YTgxNWI5NmQ2ZDMxMmE2NGUxMmQwYzBiZDg1NzI5
NTN
NTN
NATV17XLL
NTN NTN
Description
NATV17XLL TRACK RLR BRG ; 17MMX40MMX21MM
Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 20MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATV17XLL
BDI #
1224744
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATV17XLL/p/1224744
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.147
EAN
4547359009132
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.32
Long Description
Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 20MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.787 Inch | 20 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh