https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-CRN-NR1-FC-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MTN8aW1hZ2UvanBlZ3xhRGt5TDJnMU1TOHhNRFF4TkRVNE5EUTJNek01TUM5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlHUTE5TVRGOHpNREI0TXpBd0xtcHdad3wxOTk5YjhmYzcxNzE2NGEwYjFlMWRhYmRmMzQ4ZTg3ZDgwMzhmMjE5NzE3MDQ0OGM0ZGMxMDZhMWRiZGRjOGE3
NTN
NTN
NATV20LL
NTN NTN
Description
NATV20LL TRACK RLR BRG ; 20MMX47MMX25MM
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATV20LL
BDI #
1224746
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATV20LL/p/1224746
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.246
EAN
4547359009149
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.565
Long Description
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
1.85 Inch | 47 Millimeter
Bore
0.787 Inch | 20 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh