![NUTR1747](/medias/INDXXXCMFLRX-YK-CRN-CR2-FC-NUTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MjN8aW1hZ2UvanBlZ3xhREpsTDJnMll5ODVPRE0wTlRRMU9UQTFOamswTDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlExSXlYMFpEWDA1VlZGSmZNekF3ZURNd01DNXFjR2N8ZmEzYTYzOTAzZWIzYTlhYTFhMmZmOTI0MGQ4YTk1Njk2MWEwMmQ0MzA4NGVmYjUwMDlhM2EyNTFiYzE5MmZlOQ)
![NUTR1747](/medias/INDXXXCMFLRX-YK-CRN-CR2-FC-NUTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MjN8aW1hZ2UvanBlZ3xhREpsTDJnMll5ODVPRE0wTlRRMU9UQTFOamswTDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlExSXlYMFpEWDA1VlZGSmZNekF3ZURNd01DNXFjR2N8ZmEzYTYzOTAzZWIzYTlhYTFhMmZmOTI0MGQ4YTk1Njk2MWEwMmQ0MzA4NGVmYjUwMDlhM2EyNTFiYzE5MmZlOQ)
TIMKEN
TIMKEN
NUTR1747
TIMKEN TIMKEN
Description
TIMKEN NUTR1747
Cam Follower Bearing; 17MM Bore; 47MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Part #
NUTR1747
BDI #
15067148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NUTR1747/p/15067148
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.23
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.timken.com
Weight / LBS
0.49
Long Description
Cam Follower Bearing; 17MM Bore; 47MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
0.787 Inch | 20 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh