https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-FLT-CR2-FC-SHLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzV8aW1hZ2UvanBlZ3xhRGd3TDJoaVlpOHhNRFF4TkRVNE5UUTNPVEU1T0M5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUmt4VVgwTlNNbDlHUTE5VFNFeEVYek13TUhnek1EQXVhbkJufDA1MWJjNDgxNTExM2Q2YzM4YzA0ZjdlMmQyNjc3MDAwYjM5ODU0ODM1N2U1NzM4Njg3MDBjZGQwYzgxNTkzZTI
NTN
NTN
NUTR204X
NTN NTN
Description
NUTR204X TRACK RLR BRG ; 20MMX47MMX25MM
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 24MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Part #
NUTR204X
BDI #
1227883
Details
154.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NUTR204X/p/1227883
Your Price
$ 154.36 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.244
EAN
4547359009378
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.54
Long Description
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 24MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
0.945 Inch | 24 Millimeter
Bore
0.787 Inch | 20 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh