https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-CRN-CR2-FC-SHLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTV8aW1hZ2UvanBlZ3xhRGMzTDJnMVppOHhNRFF4TkRVNE5EZzRPVE0zTkM5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUTFKT1gwTlNNbDlHUTE5VFNFeEVYek13TUhnek1EQXVhbkJufGU2NmY0NTU4YTNlNDEwM2YzZjVkMzU5NGE2OTY1NDE0YmVhNDQ1NDFlOGFmYjg4YjcwN2U5ZGQxZWU1NjkxOWE
NTN
NTN
NUTR206
NTN NTN
Description
NUTR206 TRACK RLR BRG ; 30MMX62MMX29MM
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Part #
NUTR206
BDI #
1227887
Details
186.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NUTR206/p/1227887
Your Price
$ 186.88 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.462
EAN
4547359009408
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.027
Long Description
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
1.102 Inch | 28 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh