https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-FLT-CR2-FC-SHLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzV8aW1hZ2UvanBlZ3xhRGd3TDJoaVlpOHhNRFF4TkRVNE5UUTNPVEU1T0M5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUmt4VVgwTlNNbDlHUTE5VFNFeEVYek13TUhnek1EQXVhbkJufDA1MWJjNDgxNTExM2Q2YzM4YzA0ZjdlMmQyNjc3MDAwYjM5ODU0ODM1N2U1NzM4Njg3MDBjZGQwYzgxNTkzZTI
NTN
NTN
NUTR206X
NTN NTN
Description
NUTR206X ; POR NEEDLE ROLLER BEARING
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 28MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Part #
NUTR206X
BDI #
1227888
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NUTR206X/p/1227888
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.463
EAN
4547359009415
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.027
Long Description
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 28MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Diameter
2.441 Inch | 62 Millimeter
Roller Width
1.102 Inch | 28 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh