https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-CRN-CR2-FC-SHLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTV8aW1hZ2UvanBlZ3xhRGMzTDJnMVppOHhNRFF4TkRVNE5EZzRPVE0zTkM5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUTFKT1gwTlNNbDlHUTE5VFNFeEVYek13TUhnek1EQXVhbkJufGU2NmY0NTU4YTNlNDEwM2YzZjVkMzU5NGE2OTY1NDE0YmVhNDQ1NDFlOGFmYjg4YjcwN2U5ZGQxZWU1NjkxOWE
NTN
NTN
NUTR207
NTN NTN
Description
NUTR207 TRACK RLR BRG ; 35MMX72MMX29MM
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Part #
NUTR207
BDI #
1227889
Details
230.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NUTR207/p/1227889
Your Price
$ 230.86 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.628
EAN
4547359009422
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.389
Long Description
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Bore
1.378 Inch | 35 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter
Roller Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh