KOYO
KOYO
NUTR25
KOYO KOYO
Description
NUTR25 ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 25MM Bore; 52MM Roller Diameter; 25MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Part #
NUTR25
BDI #
1407921
Details
89.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NUTR25/p/1407921
Your Price
$ 89.92 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.291
EAN
0605790214004
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.642
Long Description
Cam Follower Bearing; 25MM Bore; 52MM Roller Diameter; 25MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Roller Width
0.984 Inch | 25 Millimeter
Bore
0.984 Inch | 25 Millimeter
Roller Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh