OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
PLRY-10
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
PLRY 10 ; LOAD RUNNER PLAIN
Cam Follower Bearing; 4.255" Bore; 10" Roller Diameter; 5-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
96197
BDI #
737344
Details
4472.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/PLRY-10/p/737344
Your Price
$ 4,472.10 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
36.32
EAN
0622424961974
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
PLRY-10
Manufacturer Internal Number
96197
Weight / LBS
80
Long Description
Cam Follower Bearing; 4.255" Bore; 10" Roller Diameter; 5-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
5.25 Inch | 133.35 Millimeter
Bore
4.255 Inch | 108.077 Millimeter
Roller Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh