https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTJ8aW1hZ2UvanBlZ3xhRFU1TDJoa1lpOHhNREF5T0RVME1qZzROVGt4T0M5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwUlNRbDh6TURCNE16QXdMbXB3Wnd8MzUzYTFhYzNiMGEwODRhYmNkZTljNGM0ZTRiNGZhNWNkMWEzYTI0Y2U5ODdmNDk4NWEyMTJiMDJlMWFlNDU2OQ
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
PLRY-2-1/4
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
PLRY 2 1/4 ; LOAD RUNNER PLAIN
Cam Follower Bearing; 5/8" Bore; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
90257
BDI #
737333
Details
188.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/PLRY-2-1-4/p/737333
Your Price
$ 188.26 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.636
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
PLRY-2 1/4
Manufacturer Internal Number
90257
Weight / LBS
1.4
Long Description
Cam Follower Bearing; 5/8" Bore; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
2.25 Inch | 57.15 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh