RBC BEARINGS
RBC BEARINGS
PTRY 8
RBC BEARINGS RBC BEARINGS
Description
PTRY 8 PLAIN TRACK ROLLER ; YOKE STYLE TRB TYPE 8" RLR DIA
Cam Follower Bearing; 3.255" Bore; 8" Roller Diameter; 4-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
PTRY 8
BDI #
23207641
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/PTRY-8/p/23207641
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Long Description
Cam Follower Bearing; 3.255" Bore; 8" Roller Diameter; 4-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
3.255 Inch | 82.677 Millimeter
Roller Diameter
8 Inch | 203.2 Millimeter
Roller Width
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh