https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-CR2-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTR8aW1hZ2UvanBlZ3xhRFZtTDJnek1TOHhNREkwTURNM05qZzVOelUyTmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwTlNNbDlHUTE4ek1EQjRNekF3TG1wd1p3fGYwYzY5ZDE3ZWE5MzgyMGRjYzM4Mjc5N2QxMDYwN2ZkOTRiNjZlOGQ3NjBjYmZiOTg5NTE4Mzc0M2I4MmY4ZTg
RBC BEARINGS
RBC BEARINGS
RBY 3
RBC BEARINGS RBC BEARINGS
Description
RBY 3 CAM FOLLOWER BEARING ; 1" BORE 3" RLR DIA 1-3/4" RLR WIDTH
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Part #
RBY3
BDI #
795051
Details
332.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RBY-3/p/795051
Your Price
$ 332.80 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.303
EAN
0637400022266
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Center Thrust Ring | Contact Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
RBY3
Weight / LBS
2.87
Long Description
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Bore
1 Inch | 25.4 Millimeter
Roller Diameter
3 Inch | 76.2 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh