https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-NIR-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODB8aW1hZ2UvanBlZ3xhR1ppTDJoaU5pOHhNREl6TnpZNE56azFOVFE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmVGtsU1gwTlNUbDlPVWpGZlEwZGZNekF3ZURNd01DNXFjR2N8ZGVlOTc5YmFkMjEyZTI4YzVmYzlkY2EwZjdhMWNiYTI5ODE3MjFmYTI1ZjZjOWIzODY0NjVkYzYyOGZlYmMyZg
INA
INA
RNA2202-2RSR
INA INA
Description
RNA2202-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE 20MM BORE 35MM RLR DIA
Cam Follower Bearing; 20MM Bore; 35MM Roller Diameter; 13.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
RNA2202-2RSR
BDI #
1177064
Details
113.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RNA2202-2RSR/p/1177064
Your Price
$ 113.42 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.061
EAN
4012802424003
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Without Inner Ring | Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RNA22022RS
Weight / LBS
0.132
Long Description
Cam Follower Bearing; 20MM Bore; 35MM Roller Diameter; 13.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.787 Inch | 20 Millimeter
Roller Width
0.543 Inch | 13.8 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh