https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-NIR-CRN-NR1-CG-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTJ8aW1hZ2UvanBlZ3xhRFl5TDJoak5TOHhNRFF4TkRVNE5UYzBNVE0wTWk5SlRrUk9WRTVEVFVaTVVsaGZXVXRmVGtsU1gwTlNUbDlPVWpGZlEwZGZURXhmTXpBd2VETXdNQzVxY0djfGJmMDU1MWM3Y2VkMWM5NzYwNTY4NzUwYzZjNDlmMGQzODdmMzk1MGVkZDIxZTcxYjljNGI1ODExY2Q2Y2YxYjU
NTN
NTN
RNA2206LL/3AS
NTN NTN
Description
RNA2206LL/3AS ROLLER BEARING
Cam Follower Bearing; 35MM Bore; 62MM Roller Diameter; 19.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
RNA2206LL/3AS
BDI #
1228673
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RNA2206LL-3AS/p/1228673
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.31
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.284
Long Description
Cam Follower Bearing; 35MM Bore; 62MM Roller Diameter; 19.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
1.378 Inch | 35 Millimeter
Roller Width
0.78 Inch | 19.8 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh