https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-NIR-FLT-NR1-CG-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDd8aW1hZ2UvanBlZ3xhREkwTDJobE9TOHhNRFF4TkRVNE5qQXdNelE0Tmk5SlRrUk9WRTVEVFVaTVVsaGZXVXRmVGtsU1gwWk1WRjlPVWpGZlEwZGZURXhmTXpBd2VETXdNQzVxY0djfDlhYzRiYjBmNjQ0ZDQ4OGZmZTdjYjU4YWMwZGE1NjUwMTg1MWI4ODNmZWVlYmEzYzIyODc3YzE0YjMzMDM0YzQ
NTN
NTN
RNA2206XLL
NTN NTN
Description
RNA2206XLL TRACK RLR BRG ; NON RETURNABLE 35MMX 62MMX19.8MM
Cam Follower Bearing; 35MM Bore; 62MM Roller Diameter; 19.8MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
RNA2206XLL
BDI #
1228674
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RNA2206XLL/p/1228674
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.292
EAN
4547359009859
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.626
Long Description
Cam Follower Bearing; 35MM Bore; 62MM Roller Diameter; 19.8MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
2.441 Inch | 62 Millimeter
Roller Width
0.78 Inch | 19.8 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh