https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-NIR-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjV8aW1hZ2UvanBlZ3xhRGd5TDJneU15OHhNREkwTURNM056STFPREF4TkM5SlRrUllXRmhEVFVaTVVsaGZXVXRmVGtsU1gwWk1WRjlPVWpGZlEwZGZNekF3ZURNd01DNXFjR2N8NTc0ZWRkODUwYzNlMjU2NTA2NTcwMDllNmUwM2U4M2VmMzQwYTFlMjMwNDNhN2E2ZjA3MGU3NmZhNzQyNTliNA
IKO
IKO
RNAST10
IKO IKO
Description
RNAST10 CAM FOLLOWER BEARING
Cam Follower Bearing; 14MM Bore; 30MM Roller Diameter; 11.8MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
RNAST-10
BDI #
516530
Details
42.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RNAST10/p/516530
Your Price
$ 42.96 / each
$ 45.54 / each BDIExpress
$ 45.54 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.042
EAN
4549557052361
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | Without Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
RNAST10
Weight / LBS
0.094
Long Description
Cam Follower Bearing; 14MM Bore; 30MM Roller Diameter; 11.8MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Diameter
1.181 Inch | 30 Millimeter
Bore
0.551 Inch | 14 Millimeter
Roller Width
0.465 Inch | 11.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh