https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-NIR-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODB8aW1hZ2UvanBlZ3xhR1ppTDJoaU5pOHhNREl6TnpZNE56azFOVFE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmVGtsU1gwTlNUbDlPVWpGZlEwZGZNekF3ZURNd01DNXFjR2N8ZGVlOTc5YmFkMjEyZTI4YzVmYzlkY2EwZjdhMWNiYTI5ODE3MjFmYTI1ZjZjOWIzODY0NjVkYzYyOGZlYmMyZg
IKO
IKO
RNAST15R
IKO IKO
Description
RNAST15R CAM FOLLOWER BEARING
Cam Follower Bearing; 20MM Bore; 35MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
RNAST15R
BDI #
516535
Details
49.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RNAST15R/p/516535
Your Price
$ 49.68 / each
$ 52.67 / each BDIExpress
$ 52.67 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.049
EAN
4549557052415
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | Without Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
RNAST15R
Weight / LBS
0.11
Long Description
Cam Follower Bearing; 20MM Bore; 35MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Width
0.465 Inch | 11.8 Millimeter
Bore
0.787 Inch | 20 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh