https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-NIR-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODB8aW1hZ2UvanBlZ3xhR1ppTDJoaU5pOHhNREl6TnpZNE56azFOVFE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmVGtsU1gwTlNUbDlPVWpGZlEwZGZNekF3ZURNd01DNXFjR2N8ZGVlOTc5YmFkMjEyZTI4YzVmYzlkY2EwZjdhMWNiYTI5ODE3MjFmYTI1ZjZjOWIzODY0NjVkYzYyOGZlYmMyZg
IKO
IKO
RNAST20R
IKO IKO
Description
RNAST20R CAM FOLLOWER BEARING
Cam Follower Bearing; 25MM Bore; 47MM Roller Diameter; 15.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
RNAST-20R
BDI #
516539
Details
57.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RNAST20R/p/516539
Your Price
$ 57.06 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.135
EAN
4549557052453
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | Without Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
RNAST20R
Weight / LBS
0.298
Long Description
Cam Follower Bearing; 25MM Bore; 47MM Roller Diameter; 15.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.984 Inch | 25 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Roller Width
0.622 Inch | 15.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh