KOYO
KOYO
RSTO12
KOYO KOYO
Description
RSTO12 ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 16MM Bore; 32MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Part #
RSTO12
BDI #
1088686
Details
55.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RSTO12/p/1088686
Your Price
$ 55.44 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.05
EAN
0605790214257
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.118
Long Description
Cam Follower Bearing; 16MM Bore; 32MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Roller Width
0.472 Inch | 12 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter
Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh