KOYO
KOYO
RSTO8DZ
KOYO KOYO
Description
RSTO8DZ ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 12MM Bore; 24MM Roller Diameter; 10MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Part #
RSTO8DZ
BDI #
1088693
Details
29.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RSTO8DZ/p/1088693
Your Price
$ 29.34 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
EAN
0605790201837
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.061
Long Description
Cam Follower Bearing; 12MM Bore; 24MM Roller Diameter; 10MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Bore
0.472 Inch | 12 Millimeter
Roller Diameter
0.945 Inch | 24 Millimeter
Roller Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh