![SRF 35](/medias/INDXXXCMFLRX-YK-NIR-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjV8aW1hZ2UvanBlZ3xhRGd5TDJneU15OHhNREkwTURNM056STFPREF4TkM5SlRrUllXRmhEVFVaTVVsaGZXVXRmVGtsU1gwWk1WRjlPVWpGZlEwZGZNekF3ZURNd01DNXFjR2N8NTc0ZWRkODUwYzNlMjU2NTA2NTcwMDllNmUwM2U4M2VmMzQwYTFlMjMwNDNhN2E2ZjA3MGU3NmZhNzQyNTliNA)
![SRF 35](/medias/INDXXXCMFLRX-YK-NIR-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjV8aW1hZ2UvanBlZ3xhRGd5TDJneU15OHhNREkwTURNM056STFPREF4TkM5SlRrUllXRmhEVFVaTVVsaGZXVXRmVGtsU1gwWk1WRjlPVWpGZlEwZGZNekF3ZURNd01DNXFjR2N8NTc0ZWRkODUwYzNlMjU2NTA2NTcwMDllNmUwM2U4M2VmMzQwYTFlMjMwNDNhN2E2ZjA3MGU3NmZhNzQyNTliNA)
RBC BEARINGS
RBC BEARINGS
SRF 35
RBC BEARINGS RBC BEARINGS
Description
SRF 35 CAM FOLLOWER BEARING ; 7/8" BORE 1-3/4" DIA 0.745" WID
Cam Follower Bearing; 7/8" Bore; 1-3/4" Roller Diameter; 0.745" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Part #
SRF35
BDI #
795153
Details
79.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/SRF-35/p/795153
Your Price
$ 79.02 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.145
EAN
0637400006600
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Caged | Without Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
SRF35
Weight / LBS
0.32
Long Description
Cam Follower Bearing; 7/8" Bore; 1-3/4" Roller Diameter; 0.745" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Roller Width
0.745 Inch | 18.923 Millimeter
Roller Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh