https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-NIR-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjV8aW1hZ2UvanBlZ3xhRGd5TDJneU15OHhNREkwTURNM056STFPREF4TkM5SlRrUllXRmhEVFVaTVVsaGZXVXRmVGtsU1gwWk1WRjlPVWpGZlEwZGZNekF3ZURNd01DNXFjR2N8NTc0ZWRkODUwYzNlMjU2NTA2NTcwMDllNmUwM2U4M2VmMzQwYTFlMjMwNDNhN2E2ZjA3MGU3NmZhNzQyNTliNA
RBC BEARINGS
RBC BEARINGS
SRF 45
RBC BEARINGS RBC BEARINGS
Description
SRF 45 CAM FOLLOWER BEARING ; CAGED ROLLER 1-1/4" BORE 2-1/4" RLR DIA
Cam Follower Bearing; 1-1/4" Bore; 2-1/4" Roller Diameter; 0.995" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Part #
SRF45
BDI #
795158
Details
122.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/SRF-45/p/795158
Your Price
$ 122.08 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.313
EAN
0637400006761
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Caged | Without Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
SRF45
Weight / LBS
0.69
Long Description
Cam Follower Bearing; 1-1/4" Bore; 2-1/4" Roller Diameter; 0.995" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Roller Diameter
2.25 Inch | 57.15 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Roller Width
0.995 Inch | 25.273 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh