KOYO
KOYO
STO12ZZ
KOYO KOYO
Description
STO12ZZ ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 12MM Bore; 32MM Roller Diameter; 16MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable
Part #
STO12ZZ
BDI #
1088700
Details
91.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/STO12ZZ/p/1088700
Your Price
$ 91.68 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.08
EAN
0605790193279
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Relubricatable | High Carbon Chrome Steel Rolling Element Material
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.182
Long Description
Cam Follower Bearing; 12MM Bore; 32MM Roller Diameter; 16MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable
Roller Diameter
1.26 Inch | 32 Millimeter
Bore
0.472 Inch | 12 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh