KOYO
KOYO
STO15
KOYO KOYO
Description
STO15 ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Part #
STO15
BDI #
1407966
Details
63.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/STO15/p/1407966
Your Price
$ 63.54 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.064
EAN
0605790270338
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.1411
Long Description
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Roller Width
0.472 Inch | 12 Millimeter
Bore
0.591 Inch | 15 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh