https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-NR1-CG-STO-ZZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4ODh8aW1hZ2UvanBlZ3xhR00zTDJoalpDODVPRE0wTlRRM05URXhNekkyTDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlHVEZSZlRsSXhYME5IWDFOVVQxOWFXbDh6TURCNE16QXdMbXB3Wnd8NTIwNzFiZDI0YzYzMDQ4N2NmMTNkM2MzZDY4YjM0MTU5Y2JhZWMyMGZjOTQ5MDc5OGRlMTFhZGMwNWYxY2E3MA
KOYO
KOYO
STO15ZZ.DZ
KOYO KOYO
Description
STO15ZZ.DZ ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 15.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Part #
STO15ZZ.DZ
BDI #
1088703
Details
80.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/STO15ZZ-DZ/p/1088703
Your Price
$ 80.94 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.089
EAN
0605790205866
Product Group - BDI
B04144
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Relubricatable | High Carbon Chrome Steel Rolling Element Material
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.196
Long Description
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 15.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Roller Width
0.622 Inch | 15.8 Millimeter
Bore
0.591 Inch | 15 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh