KOYO
KOYO
STO20
KOYO KOYO
Description
STO20 ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 16MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Part #
STO20
BDI #
1088707
Details
70.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/STO20/p/1088707
Your Price
$ 70.82 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
EAN
0605790210099
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.354
Long Description
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 16MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Bore
0.787 Inch | 20 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh