KOYO
KOYO
STO25
KOYO KOYO
Description
STO25 ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 25MM Bore; 52MM Roller Diameter; 16MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Part #
STO25
BDI #
1088711
Details
96.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/STO25/p/1088711
Your Price
$ 96.44 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
EAN
0605790205880
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.4
Long Description
Cam Follower Bearing; 25MM Bore; 52MM Roller Diameter; 16MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Roller Width
0.63 Inch | 16 Millimeter
Roller Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh