OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
VLRY-3-1/2-7
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
VLRY 3 1/2-7 ; LOAD RUNNER V GROOVED
Cam Follower Bearing; 3/4" Bore; 3-1/2" Roller Diameter; 1-1/2" Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
90109
BDI #
737398
Details
278.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/VLRY-3-1-2-7/p/737398
Your Price
$ 278.80 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.271
EAN
0622424901093
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
VLRY-3 1/2-7
Manufacturer Internal Number
90109
Weight / LBS
2.8
Long Description
Cam Follower Bearing; 3/4" Bore; 3-1/2" Roller Diameter; 1-1/2" Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Bore
0.75 Inch | 19.05 Millimeter
Roller Diameter
3.5 Inch | 88.9 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh