https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI0Nzl8aW1hZ2UvanBlZ3xhRGhqTDJnMFl5OHhNRFF4T0RZNE1qVTVNek14TUM5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fGRlYTIzYzRiZTU0ZDAzY2I4NDUxMjFlMzFlYmNiMjNlZjRjOGFiMjhhMGVhMDdlZGZhYWMwNWJlZjRhZmMyZDU
RBC BEARINGS
RBC BEARINGS
Y 48 L
RBC BEARINGS RBC BEARINGS
Description
Y 48 L CAM FOLLOWER BEARING ; 7/16" BORE 1-1/2" DIA 7/8" WIDTH
Cam Follower Bearing; 7/16" Bore; 1-1/2" Roller Diameter; 7/8" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
Y48L
BDI #
795195
Details
53.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/Y-48-L/p/795195
Your Price
$ 53.88 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.172
EAN
0637400008604
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
Y48L
Weight / LBS
0.35
Long Description
Cam Follower Bearing; 7/16" Bore; 1-1/2" Roller Diameter; 7/8" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.875 Inch | 22.225 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Roller Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh