https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzB8aW1hZ2UvanBlZ3xhRFprTDJnME15OHhNREkwTURNM05qTXdOemMwTWk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlHUTE4ek1EQjRNekF3TG1wd1p3fDllODhiYzdlNmI3ODE0YTk5ZjNjMzQ4ZWI1NzJiZWNkOTI5ZGQ1M2U0ZTVhNmI3Y2RmOTE5MWY3NGU0YmVhNzA
SMITH BEARING
SMITH BEARING
YAF-03
SMITH BEARING SMITH BEARING
Description
YAF-03 TRACK ROLLER BEARING ; SINGLE ROW YOKE TYPE
Cam Follower Bearing; 0.19" Bore; 3/4" Roller Diameter; 0.28" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
YAF-03
BDI #
841358
Details
228.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/YAF-03/p/841358
Your Price
$ 228.12 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.014
EAN
0651041012578
Product Group - BDI
B04102
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
YAF 03
Weight / LBS
0.03
Long Description
Cam Follower Bearing; 0.19" Bore; 3/4" Roller Diameter; 0.28" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
0.75 Inch | 19.05 Millimeter
Roller Width
0.28 Inch | 7.112 Millimeter
Bore
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh