SMITH BEARING
SMITH BEARING
YAT-14
SMITH BEARING SMITH BEARING
Description
YAT-14 TRACK ROLLER BEARING ; DOUBLE ROW YOKE TYPE
Cam Follower Bearing; 7/8" Bore; 2-1/8" Roller Diameter; 1.94" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing - Double Row; Relubricatable
Part #
YAT-14
BDI #
842255
Details
484.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/YAT-14/p/842255
Your Price
$ 484.58 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.513
EAN
0651041006294
Product Group - BDI
B04102
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
YAT 14
Weight / LBS
2.3
Long Description
Cam Follower Bearing; 7/8" Bore; 2-1/8" Roller Diameter; 1.94" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing - Double Row; Relubricatable
Roller Diameter
2.125 Inch | 53.975 Millimeter
Roller Width
1.94 Inch | 49.276 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh